Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 50In., Green
Mfr # CT10SG RG 50
Zoro # G4850727
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Gender Men's
- Hammer Loop No
- Size 50 Regular
- Fits Chest Size 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 50
- Zoro # G4850727
- UPC # 036394433582
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Fits Chest Size | 50 in |
Fits Waist Size | 50 in |
Tag Size | 48 1/2 x 30 |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Size - Numeric | 50 |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 48 1/2 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 48 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 30 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09814)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- HD SAFETY STORE Wet Floor Cone, 18" w/Storage Tube, Orange (PC18-O)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- VF WORKWEAR Coverall, Chest 48In., Gray (CT10CH RG 48)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- TOUGH DUCK Insulated Coverall BLK XL (712111)
- Vf Workwear Workwear and Protective Clothing