Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 50In., Green
Mfr # CT10SG LN 50
Zoro # G4282363
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG LN 50
- Zoro # G4282363
- UPC # 036394433360
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Long |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Tag Size | 48 1/2 x 32 |
Size-Body Type | Tall |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Size - Numeric | 50 |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 48 1/2 in |
Minimum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 32 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 11 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- ACCUFORM Exit Sign, Exit Arrow Left, 10"X14 (MADC532VA)
- TYVEK Boot Covers, TyvIsoClean(R), White, S, PK100 (IC458BWHSM0100CS)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XL (101618-410 2XL REG)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- Vf Workwear Workwear