Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 50In., Gray
Mfr # CT10CH RG 50
Zoro # G4851673
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated No
- Size 50 Regular
- Fits Waist Size 50 in
- Fits Chest Size 50 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10CH RG 50
- Zoro # G4851673
- UPC # 036394432677
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 50 Regular |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Tag Size | 48 1/2 x 30 |
Minimum Chest Size | 48 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Chest Size | 50 in |
Maximum Waist Size | 48 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size - Numeric | 50 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 30 in, Size XL, Size - Numeric 50, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- WBOX IN/OUTDR SIREN/STROB TAMP (0E-SRNSTROBT)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH LN 44)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- Vf Workwear Workwear