Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 50In., Gray
Mfr # CT10CH LN 50
Zoro # G4851296
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10CH LN 50
- Zoro # G4851296
- UPC # 036394432455
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 50 Long |
Fits Waist Size | 50 in |
Fits Chest Size | 50 in |
Maximum Waist Size | 48 1/2 in |
Maximum Chest Size | 50 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Tag Size | 48 1/2 x 32 |
Maximum Height | 6 ft 3 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Size - Numeric | 50 |
Minimum Chest Size | 48 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 32 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Fryer , 20", X-Large, Pr (92265)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot (SC200917BRXL)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1807-RA_14X10 (U3-1807-RA_14X10)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- Vf Workwear Coveralls & Overalls