Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 48In., Green
Mfr # CT10SG RG 48
Zoro # G4842476
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 48
- Zoro # G4842476
- UPC # 036394433575
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Fits Chest Size | 48 in |
Fits Waist Size | 48 in |
Maximum Waist Size | 46 1/2 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Minimum Chest Size | 46 1/2 in |
Size - Numeric | 48 |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Tag Size | 46 1/2 x 30 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 30 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Roofer's Fall Protection Kit, Size: Universal (V8257275)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- GLOWEAR BY ERGODYNE Rain Jacket, Hi-Vis, Blk Front, Medium (8365BK-M)
- INTERSTATE SAFETY 4 Point Ratchet Suspension for Hard Hat / Safety Helmet (40404)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- GVS-RPB RPB Safety Heavy Duty Blast Suit, XXL (07-755-XXL)
- Vf Workwear Workwear