Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 48In., Green
Mfr # CT10SG LN 48
Zoro # G4851856
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG LN 48
- Zoro # G4851856
- UPC # 036394433353
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 48 in |
Fits Waist Size | 48 in |
Size - Numeric | 48 |
Size-Body Type | Tall |
Maximum Waist Size | 46 1/2 in |
Minimum Height | 5 ft 11 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 1/2 in |
Tag Size | 46 1/2 x 32 |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Maximum Height | 6 ft 3 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 32 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (480259)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 480 Volts, Landscape (OS-DS-D-35-L-19262)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- Vf Workwear Coveralls & Overalls