Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 48In., Gray
Mfr # CT10CH RG 48
Zoro # G4842196
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10CH RG 48
- Zoro # G4842196
- UPC # 036394432660
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Fits Chest Size | 48 in |
Fits Waist Size | 48 in |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Tag Size | 46 1/2 x 30 |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 46 1/2 in |
Size - Numeric | 48 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 30 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 46 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (566.78x18x18BK-CS10)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- GUARDIAN EQUIPMENT Spray Head Assembly (AP470-001A)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- TOUGH DUCK Insulated Coverall BLK XL (712111)
- Vf Workwear Workwear