Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 48In., Fisher Herringbone
Mfr # CC14HB RG 48
Zoro # G4520686
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14HB RG 48
- Zoro # G4520686
- UPC # 036394425006
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 48 Regular |
Fits Waist Size | 48 in |
Fits Chest Size | 48 in |
Maximum Waist Size | 46 1/2 in |
Size - Numeric | 48 |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Size-Body Type | Regular |
Maximum Chest Size | 48 in |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 5 ft 11 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 31 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Regular, Minimum Chest Size 46 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673M)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1163-M)
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- ZORO SELECT Coverall, Chest 42In., Blue (CT10PB RG 42)
- Vf Workwear Workwear