Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 48In., Fisher Herringbone
Mfr # CC14HB LN 48
Zoro # G4843115
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14HB LN 48
- Zoro # G4843115
- UPC # 036394424788
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 48 in |
Fits Waist Size | 48 in |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 6 ft 3 in |
Maximum Chest Size | 48 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Maximum Waist Size | 46 1/2 in |
Size - Numeric | 48 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Inseam 33 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Minimum Chest Size 46 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236WF FLO PNK)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7954B)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19761)
- NMC Exit (With Right Arrow), 10X10, Ps Glow (GL17P)
- VF WORKWEAR Coverall, Chest 40In., Gray (CT10CH RG 40)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- PORTWEST Iona Cotton Coverall, Med (C814)
- Vf Workwear Coveralls & Overalls