Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 46In., Green
Mfr # CT10SG RG 46
Zoro # G4850711
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 46
- Zoro # G4850711
- UPC # 036394433568
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Chest Size | 46 in |
Fits Waist Size | 46 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Maximum Chest Size | 46 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 44 1/2 in |
Size - Numeric | 46 |
Size-Body Type | Regular |
Tag Size | 44 1/2 x 30 |
Maximum Waist Size | 44 1/2 in |
Minimum Height | 5 ft 7 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 30 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12898)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH RG 42)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- CARHARTT Bib Overalls, 34" Waist Sz, 32" Inseam, Brn (102776-211-34x32)
- Vf Workwear Coveralls & Overalls