Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 46In., Green
Mfr # CT10SG LN 46
Zoro # G4851847
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Fits Chest Size 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG LN 46
- Zoro # G4851847
- UPC # 036394433346
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 46 in |
Fits Waist Size | 46 in |
Size | 46 Long |
Maximum Waist Size | 44 1/2 in |
Minimum Chest Size | 44 1/2 in |
Tag Size | 44 1/2 x 32 |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Height | 5 ft 11 in |
Size - Numeric | 46 |
Maximum Chest Size | 46 in |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Inseam 32 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 7 (HPS-FS1212-7)
- GVS-RPB RPB Safety Nova 2000 Side Wings, Medium (NV2010)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 2XL (8391)
- AVERY Label, Rectangle, 1X3, Neonoe 200PK (AVE05477)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH RG 42)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- Vf Workwear Workwear