Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 44In., Gray
Mfr # CT10CH RG 44
Zoro # G4842467
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Workwear
- MFR # CT10CH RG 44
- Zoro # G4842467
- UPC # 036394432646
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Regular |
Fits Chest Size | 44 in |
Fits Waist Size | 44 in |
Maximum Height | 5 ft 11 in |
Maximum Waist Size | 42 1/2 in |
Tag Size | 42 1/2 x 30 |
Maximum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Size - Numeric | 44 |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Regular |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 30 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS LG WHT Number Timer (5831N)
- CARHARTT Blue Cotton Duck Coat size L (C003-DNY LRG REG)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- RED KAP Solid Team Jacket JT38BK RG L (JT38BK RG L)
- VF WORKWEAR Coverall, Chest 48In., Gray (CT10CH RG 48)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH LN 44)
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- TOUGH DUCK Bib Overalls, Black, Size 42x32 In. (791016)
- Vf Workwear Workwear and Protective Clothing