Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 44In., Gray
Mfr # CT10CH LN 44
Zoro # G4841252
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Long
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 32 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10CH LN 44
- Zoro # G4841252
- UPC # 036394432424
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Chest Size | 44 in |
Fits Waist Size | 44 in |
Maximum Waist Size | 42 1/2 in |
Tag Size | 42 1/2 x 32 |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Minimum Height | 5 ft 11 in |
Size - Numeric | 44 |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Minimum Chest Size | 42 1/2 in |
Maximum Height | 6 ft 3 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 32 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (61DD35)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, XL, 12PK (BO500B-XL)
- BOSS Unisex PVC Plain Boots White 9 US Waterproof 1 pair 16 in. (B380-9005/9)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 48In., Gray (CT10CH RG 48)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- Vf Workwear Workwear