Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 44In., Fisher Herringbone
Mfr # CC14HB RG 44
Zoro # G4841243
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Regular
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14HB RG 44
- Zoro # G4841243
- UPC # 036394424986
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Regular |
Fits Chest Size | 44 in |
Fits Waist Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 1/2 in |
Maximum Waist Size | 42 1/2 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 44 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 31 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Minimum Chest Size 42 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- VISUAL WORKPLACE PVC-Board, Green, 6"X12 (15-1924-0612-614)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- VF WORKWEAR Short Sleeve Coverall, 54 to 56In., Navy (CP40NV RG 3XL)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- Vf Workwear Workwear and Protective Clothing