Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 44In., Fisher Herringbone
Mfr # CC14HB LN 44
Zoro # G4842397
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Long
- Color Gray
- Material Cotton
- Fabric Weight 10 oz
- Inseam 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14HB LN 44
- Zoro # G4842397
- UPC # 036394424764
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Chest Size | 44 in |
Fits Waist Size | 44 in |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 42 1/2 in |
Maximum Height | 6 ft 3 in |
Size - Numeric | 44 |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Maximum Waist Size | 42 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 10 oz, Number of Outside Pockets 7, Collar Style One Piece Topstitched, Includes Lining No, Color Gray, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 33 1/2 in, Size L, Size - Numeric 44, Size-Body Type Tall, Minimum Chest Size 42 1/2 in, Application Automotive, Maintenance, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Metal Keeper Belt, Black, 42" L, 1-1/2" W (A000551100111)
- LABELMASTER Radioactive Matl Excepted PKG Lbl, PK500 (L335R)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Extra Large (PW4000XL)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Full (0041)
- VF WORKWEAR Coverall, Chest 48In., Navy (CC14NV RG 48)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH LN 44)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- Vf Workwear Workwear and Protective Clothing