Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 44In., Blue
Mfr # CC14PB LN 44
Zoro # G4851384
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Long
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 33 1/2 in
- Closure Type Button, Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14PB LN 44
- Zoro # G4851384
- UPC # 036394651153
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Waist Size | 44 in |
Fits Chest Size | 44 in |
Tag Size | 42 1/2 x 31 1/2 |
Maximum Height | 6 ft 3 in |
Size - Numeric | 44 |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 42 1/2 in |
Maximum Waist Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Size-Body Type | Tall |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Inseam 33 1/2 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Application Automotive, Maintenance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- FRONTLINE Parapet Adjustable Non-Penetrating Anchor (ROP16)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH RG 42)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- ANSELL Bib Overall, Chemical Resistant, Red, S (66-662)
- Vf Workwear Workwear and Protective Clothing