Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 42In., Green
Mfr # CT10SG RG 42
Zoro # G4841487
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 42
- Zoro # G4841487
- UPC # 036394433544
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Fits Chest Size | 42 in |
Fits Waist Size | 42 in |
Minimum Chest Size | 40 1/2 in |
Maximum Waist Size | 40 1/2 in |
Maximum Height | 5 ft 11 in |
Tag Size | 40 1/2 x 30 |
Maximum Chest Size | 42 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size - Numeric | 42 |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 30 in, Size M, Size - Numeric 42, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- NOTRAX 15 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0315YB)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 1" x 60', 60 Grit (H3401002500060NUA)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH LN 44)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- Vf Workwear Workwear