Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 40In., Navy
Mfr # CC14NV LN 40
Zoro # G4851226
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Long
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 33 1/2 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CC14NV LN 40
- Zoro # G4851226
- UPC # 036394559091
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 40 Long |
Fits Waist Size | 40 in |
Fits Chest Size | 40 in |
Minimum Chest Size | 38 1/2 in |
Maximum Waist Size | 38 1/2 in |
Tag Size | 38 1/2 x 33 1/2 |
Minimum Height | 5 ft 11 in |
Maximum Chest Size | 40 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Size - Numeric | 40 |
Size-Body Type | Tall |
Maximum Height | 6 ft 3 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 33 1/2 in, Size M, Size - Numeric 40, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44428-4X)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11)
- DICKIES Work Shirt, Short Sleeve, Silver, Male, M (2574SV RG M)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- VF WORKWEAR Short Sleeve Coverall, 50 to 52In., Navy (CP40NV LN XXL)
- VF WORKWEAR Coverall, Chest 42In., Gray (CT10CH LN 42)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- Vf Workwear Workwear