Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 40In., Green
Mfr # CT10SG RG 40
Zoro # G4851052
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 40
- Zoro # G4851052
- UPC # 036394433537
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Chest Size | 40 in |
Fits Waist Size | 40 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 40 |
Maximum Waist Size | 38 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Maximum Chest Size | 40 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Tag Size | 38 1/2 x 30 |
Minimum Chest Size | 38 1/2 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 30 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- 3M PROTECTA Positioning/Climbing Harness, M/L, Polyester (1161210)
- VNM SIGNMAKER Label Tape, Pink, 2in W, For Mfr No. VnM4 (FLUPK-3508)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 50In., Gray (CT10CH RG 50)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 46In., Gray (CT10CH RG 46)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- Vf Workwear Workwear