Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 36In., Green
Mfr # CT10SG RG 36
Zoro # G4851271
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Workwear
- MFR # CT10SG RG 36
- Zoro # G4851271
- UPC # 036394433513
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Fits Waist Size | 36 in |
Fits Chest Size | 36 in |
Minimum Chest Size | 34 1/2 in |
Size (Max. Waist x Max. Chest) | S ( 34 1/2 in x 36 in ) |
Maximum Chest Size | 36 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Tag Size | 34 1/2 x 30 |
Size - Numeric | 36 |
Maximum Waist Size | 34 1/2 in |
Size-Body Type | Regular |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Green, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Inseam 30 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40244)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- VF WORKWEAR Coverall, Chest 52In., Fisher Herringbone (CC14HB RG 52)
- VF WORKWEAR Coverall, Chest 46In., Green (CT10SG RG 46)
- VF WORKWEAR Short Sleeve Coverall, 42 to 44In., Navy (CP40NV LN L)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- MILLER MFG Miller Mfg 052849 Beekeeping Tyvek Coverall - Medium (52849)
- Vf Workwear Coveralls & Overalls