Shop All Coveralls & Overalls
Vf Workwear
Coverall, Chest 36In., Gray
Mfr # CT10CH RG 36
Zoro # G4851393
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Regular
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Inseam 30 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Workwear
- MFR # CT10CH RG 36
- Zoro # G4851393
- UPC # 036394432608
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Fits Waist Size | 36 in |
Fits Chest Size | 36 in |
Minimum Chest Size | 34 1/2 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Maximum Waist Size | 34 1/2 in |
Size - Numeric | 36 |
Maximum Chest Size | 36 in |
Tag Size | 34 1/2 x 30 |
Size (Max. Waist x Max. Chest) | S ( 34 1/2 in x 36 in ) |
Minimum Height | 5 ft 7 in |
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Gray, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Inseam 30 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Lug, FNSTxMNPSH, 2-1/2 Inx1-1/2 In (3LZ40)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- CONDOR Spill Kit, Universal (35ZR74)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H428TN--4X)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH LN 44)
- VF WORKWEAR Coverall, Chest 52In., Navy (CT10NV LN 52)
- VF WORKWEAR Coverall, Chest 52In., Navy (CC14NV LN 52)
- Vf Workwear Workwear and Protective Clothing