Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Women's Flame Resistant Lab Coat, Blue, Nomex, S
Mfr # KNC3RB SM 00
Zoro # G9504214
original price:
$206.91
24% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Size S
- Color Blue
- Fabric Weight 4.5 oz
- Length 36 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # KNC3RB SM 00
- Zoro # G9504214
- UPC # 883392710982
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 36 1/2 in |
Size - Body Type | Regular |
Minimum Chest Size | 34 in |
Maximum Chest Size | 36 in |
Description
ATPV Rating 4.4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 4.5 oz, Features Concealed Snap Front Closure, Knee Length, Knit Cuffs, Pockets Include Two Double-Stitched Chest Pockets and Two Large Double-Stitched Lower Pockets, Side Pass-Through Access to Inner Clothing, Traditional Collar, Closure Type Snaps, Garment Type Coat, Gender Women's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, S, Yellow, Spandex (EXO-HSY-02-S)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (97-505)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (24509099)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size XL (TCG75-CT-XL)
- Vf Imagewear Workwear and Protective Clothing