Shop All Work Pants and Shorts
Vf Imagewear
Utility Work Pants, Navy, Size 40x32 In
Mfr # PT62NV 4032
Zoro # G0082826
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 8.5 oz
- Closure Type Zipper/Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PT62NV 4032
- Zoro # G0082826
- UPC # 883248509524
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 40 in |
Length | 32" |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Tag Size | 40 x 32 |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Description
Utility Work Pants, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 8.5 oz, Includes Lining No, Style Utility Pants, Waist Closure Hook-and-Loop, Fly Closure Type Zipper, Lining Material Unlined, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Navy, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Home Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- BRADY Letter Label, Character M, PK10 (3010-M)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- HEXARMOR Safty Gloves, 9 3/5 in, Left and Right, PR1 (7071-S (7))
- VF IMAGEWEAR Utility Work Pants, Navy, Size 34x32 In (PT62NV 34 32)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- VF IMAGEWEAR Jean Pants, Indigo, Size 34x34 In (PD60PW 34 34)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- VF IMAGEWEAR Red Kap Men's Elastic Insert Work Uniform Pant Spruce Green 36x32 PT60 (PT60SG3632)
- CARHARTT BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt (103574-029)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- Vf Imagewear Workwear and Protective Clothing