Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Team Jacket Nomex 6Oz Navy, XXL
Mfr # JNT2NV RG XXL
Zoro # G1210365
product price: $248.49
/ea
Free Shipping & Returns
$248.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Arc Flash PPE Category 4
- Gender Men's
- ATPV Rating 45 cal/sq cm
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JNT2NV RG XXL
- Zoro # G1210365
- UPC # 883248103142
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Minimum Chest Size | 52 in |
Size - Body Type | Regular |
Maximum Chest Size | 54 in |
Description
ATPV Rating 45 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features Cuffs and Waistband, Heavy Duty, Nomex(R) Rib Knit Collar, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 30 in, Lining Material Meta-Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- ERGODYNE Web Tool Tails, 4 1/2 in, Orange (3700)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists, Ankles & Hood, XXL, 24 PK, White, Zipper (KCC49115)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, L (KEL2LB RG L)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 2L (KNC2RB 2L 0R)
- PIP Ironcat 9oz 30in Sateen Cotton Jacket, Black, L (7050B/L)
- Vf Imagewear Flame Resistant & Arc Flash Jackets & Coats