Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Team Jacket Nomex 6Oz Navy, S
Mfr # JNT2NV RG S
Zoro # G1210380
product price: $248.49
/ea
Free Shipping & Returns
$248.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- ATPV Rating 45 cal/sq cm
- Arc Flash PPE Category 4
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JNT2NV RG S
- Zoro # G1210380
- UPC # 883248103111
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 28 in |
Size - Body Type | Regular |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Description
ATPV Rating 45 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features Cuffs and Waistband, Heavy Duty, Nomex(R) Rib Knit Collar, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 28 in, Lining Material Meta-Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-WS-D-57-L-12670)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100539)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- Vf Imagewear Arc Flash and Flame Resistant Clothing