Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Team Jacket Nomex 6Oz Navy, M
Mfr # JNT2NV RG M
Zoro # G1210399
product price: $248.49
/ea
Free Shipping & Returns
$248.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Blue
- Arc Flash PPE Category 4
- Gender Men's
- ATPV Rating 45 cal/sq cm
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JNT2NV RG M
- Zoro # G1210399
- UPC # 883248103104
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 28 in |
Maximum Chest Size | 42 in |
Size - Body Type | Regular |
Minimum Chest Size | 40 in |
Description
ATPV Rating 45 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features Cuffs and Waistband, Heavy Duty, Nomex(R) Rib Knit Collar, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 28 in, Lining Material Meta-Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Pocket Polo, Black, Medium, REG (K570-BLKMREG)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, XL (KNL2RBRGXL)
- VF IMAGEWEAR Flame-Resistant Parka, Insulated, Navy, XL (JLP8NV RG XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, M (KNC2RB MD 0R)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, M (KEL2LB RG M)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, 2XL (KEL2LB RG XXL)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- Vf Imagewear Flame Resistant & Arc Flash Jackets & Coats