Shop All Flame Resistant & Arc Flash Jackets & Coats
Vf Imagewear
Team Jacket Nomex 6Oz Navy, L
Mfr # JNT2NV RG L
Zoro # G1211765
product price: $248.49
/ea
Free Shipping & Returns
$248.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 45 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # JNT2NV RG L
- Zoro # G1211765
- UPC # 883248103098
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 29 in |
Size - Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
ATPV Rating 45 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay-Flat, Color Blue, Cuff Style Knit, Fabric Weight 6 oz, Features Cuffs and Waistband, Heavy Duty, Nomex(R) Rib Knit Collar, Nomex(R) Taped Brass Zipper, Separating, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Type Secondary Flame Resistance, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Jacket, Length 29 in, Lining Material Meta-Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Aerosolv Repair Kit Aeroprene Gasket (DRM987-VTG)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, S (1040RS-S)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), XL (JET2NV RG XL)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), M (JET2NV RG M)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X45)
- Vf Imagewear Flame Resistant & Arc Flash Jackets & Coats