Shop All Flame Resistant & Arc Flash Shirts
Vf Imagewear
Ss Fr Interlock Tee Grey 6.25 Oz
Mfr # SET8NV SSLXXL
Zoro # G1215299
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 2XL
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SET8NV SSLXXL
- Zoro # G1215299
- UPC # 883248241004
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length Type | Short |
Size - Body Type | Tall |
Minimum Chest Size | 49 1/2 in |
Maximum Chest Size | 53 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 7 oz, Features Heat Seal Bulwark(R) Triangle Centered at Neck to Show Wearer has on FR Undergarment, Hemmed Sleeve, Gender Men's, High-Visibility No, T-Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 53 in, Minimum Chest Size 49 1/2 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid, Pocket Location Left Chest, Size 2XL, Sleeve Length Type Short, Standards NFPA 2112, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 9 ft Rolled Rubber Flooring - Black (03-205-W100)
- NMC Danger Laser Operating Sign, 7 in Height, 10 in Width, Rigid Plastic (D169R)
- COMMERCIAL 4 1/2 in x 6 1/2 in Label Holder (ESTP2)
- KINCO Cut Resistant Gloves, Gray/Black, L, PR, ANSI/ISEA Cut Level - 2011: 5 (1894CR-L)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS S)
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz (SET8NV SS L)
- VF IMAGEWEAR Flame-Resistant Hooded Sweatshirt, M, Yllw (SMZ4HV RG M)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., 4XL Long (SMK8HV LN 4XL)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Vf Imagewear Arc Flash and Flame Resistant Clothing