Shop All Work Shirts
Vf Imagewear
Short Slve Shrt, Nvy, 65 per PET/35 Ctn, XL
Mfr # ST62NV SS XL
Zoro # G0082591
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Polyester
- Fits Chest Size 44 1/2 in to 48 in
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # ST62NV SS XL
- Zoro # G0082591
- UPC # 036394016747
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 48 in |
Length | 32 in |
Neck Size | 16-1/2 to 17-1/2 in |
Sleeve Length | 34-1/2 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 50 in |
Description
Short Sleeve Utility Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Short, Sleeve Length 34-1/2 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Windsock (WS-1036)
- ACCUFORM First Aid Sign, 10X14", GRN and BK/WHT, MFSD924VP (MFSD924VP)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- BRADY Caution Tag, 5-3/4inHx3inW, Polyester, PK25 (121515)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, M (ST62NV SS M)
- VF IMAGEWEAR Red Kap® Men's Deluxe Denim Shirt Long-M SD78- (SD78DNLNM)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Short Sleeve Charcoal 3XL SP24 (SP24CHSS3XL)
- VF IMAGEWEAR Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Short Sleeve M Dark Navy SC40- (SC40DNSSM)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- VF IMAGEWEAR Red Kap® Men's Industrial Work Shirt Long Sleeve Charcoal Regular-S SP14 (SP14CHRGS)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SSLXL)
- Vf Imagewear Workwear