Shop All Coveralls & Overalls
Vf Imagewear
Short Sleeve Coverall, 52 to 54In., Navy
Mfr # CP40NV RG XXL
Zoro # G3833112
product price: $38.29
/ea
$38.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CP40NV RG XXL
- Zoro # G3833112
- UPC # 036394432035
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL Regular |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Maximum Waist Size | 52 1/2 in |
Minimum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Minimum Waist Size | 50 1/2 in |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Inseam 31 in, Size 2XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 50 1/2 in, Minimum Chest Size 52 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (103-4430)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, XL (9134-XL)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- HAWS Eyewash Upgrade Spray Head (AX15)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- VF IMAGEWEAR Coverall, Chest 54In., Navy (CT10NV RG 54)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF WORKWEAR Short Sleeve Coverall, 46 to 48In., Navy (CP40NV LN XL)
- Vf Imagewear Workwear