Shop All Coveralls & Overalls
Vf Imagewear
Short Sleeve Coverall, 48 to 50In., Navy
Mfr # CP40NV RG XL
Zoro # G4826087
original price:
$74.07
48% off
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # CP40NV RG XL
- Zoro # G4826087
- UPC # 036394432011
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | XL Regular |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Size-Body Type | Regular |
Maximum Waist Size | 48 1/2 in |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 48 in |
Minimum Height | 5 ft 7 in |
Minimum Waist Size | 46 1/2 in |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 46 1/2 in, Minimum Chest Size 48 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR GUYS Cut-Resistant Glove, ANSI A4, L, PK12 (00-840-L)
- BRADY Label, 3 in W, Light Gray (M7-22-428)
- KASK KASK Super Plasma Work Helmet - Blue (KASKSPW-BL)
- MUTUAL INDUSTRIES Painter’S Dust Hood (13910)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 38 to 40In., Navy (CT30NV RG M)
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- VF IMAGEWEAR Coverall, Chest 46 to 48In., Navy (CT30NV RG XL)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- TINGLEY Cold Gear Coverall (C28343)
- Vf Imagewear Workwear and Protective Clothing