Shop All Coveralls & Overalls
Vf Imagewear
Short Sleeve Coverall, 40 to 42In., Navy
Mfr # CP40NV RG M
Zoro # G3833094
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M Regular
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CP40NV RG M
- Zoro # G3833094
- UPC # 036394431991
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M Regular |
Fits Chest Size | 40 in to 42 in |
Minimum Chest Size | 40 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 42 in |
Size-Body Type | Regular |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Minimum Waist Size | 38 1/2 in |
Maximum Waist Size | 40 1/2 in |
Description
Short Sleeve Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Inseam 31 in, Size M, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 38 1/2 in, Minimum Chest Size 40 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Navy, L (70317_590-L)
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, 2XL, PR (N96785XXL)
- LYLE Closed Door Notice, Reflectve, Decal10"x7" (LCU5-0005-RD_10X7)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- VF IMAGEWEAR Coverall, Chest 42In., Navy (CT10NV RG 42)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, L (CK44NVRGL)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- Vf Imagewear Workwear