Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Resistant Coverall, Khaki, 52 In Tall
Mfr # CLD4KH LN 52
Zoro # G4507167
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- Size 2XL
- Closure Type Zipper
- ATPV Rating 9.1 cal/sq cm
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4KH LN 52
- Zoro # G4507167
- UPC # 763086705664
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 50 1/2 in to 52 in |
Sleeve Length | 37 in |
Fits Waist Size | 54 1/2 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 52 1/2 in |
Minimum Chest Size | 50 1/2 in |
Size - Body Type | Tall |
Tag Size | 52-1/2 x 32 |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 52 in ) |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 52 in, Maximum Waist Size 52 1/2 in, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Yellow Parking Permit Hang Tags, 500 Bulk Pack, Numbered 1-500, 500PK (24101)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- MCR SAFETY Memphis™ 9673M Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, 1-Pair (9673M)
- BRADY 4-Legged Ball Valve Lockout, Polypropylene, 1/2 in to 2-1/2 in Diameter Pipe, Red (BS07A-RD)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 (CNB2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 50 Regular (101017-410 50 REG)
- Vf Imagewear Arc Flash and Flame Resistant Clothing