Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Resistant Coverall, Khaki, 50 In Tall
Mfr # CLD4KH LN 50
Zoro # G4507072
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Khaki
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
- Fits Chest Size 48 1/2 in to 50 in
- Fabric Weight 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4KH LN 50
- Zoro # G4507072
- UPC # 763086705657
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 48 1/2 in to 50 in |
Sleeve Length | 36 1/2 in |
Fits Waist Size | 52 1/2 in |
Maximum Chest Size | 50 in |
Size - Body Type | Tall |
Minimum Chest Size | 48 1/2 in |
Tag Size | 50-1/2 x 32 |
Maximum Waist Size | 50 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 50 in, Maximum Waist Size 50 1/2 in, Minimum Chest Size 48 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- TINGLEY Webdri Rain Jacket, Yellow, 2XL (J31107)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BY)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper (CLD6GY RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls