Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Resistant Coverall, Khaki, 46 In Tall
Mfr # CMD6KH LN 46
Zoro # G4507185
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Arc Flash PPE Category 2
- Closure Type Zipper
- ATPV Rating 9 cal/sq cm
- Material Flame-Resistant 48% Modacrylic/37% Lyocell/15% Para-Aramid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CMD6KH LN 46
- Zoro # G4507185
- UPC # 883248812044
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 46 in |
Sleeve Length | 35 1/2 in |
Fits Waist Size | 48 1/2 in |
Tag Size | 43-1/4 x 32 |
Maximum Waist Size | 43 1/4 in |
Maximum Chest Size | 47 in |
Size (Max. Waist x Max. Chest) | XL ( 43 1/4 in x 47 in ) |
Minimum Chest Size | 45 1/2 in |
Description
ATPV Rating 9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 7 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Coverall, Material Trade Name CoolTouch, Maximum Chest Size 47 in, Maximum Waist Size 43 1/4 in, Minimum Chest Size 45 1/2 in, Number of Outside Pockets 8, Size XL, Sleeve Length 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Wood/Metal Roof Anchor, 10-3/4inLx3inW (00455)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 44)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, XL, HRC1 (CNB2NV RG 48)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In (CLD4NV RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL (CEC2KH RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- CARHARTT Bib Overall, Dark Navy, 32in. x 32in. (101626-410 32 32)
- Vf Imagewear Flame Resistant & Arc Flash Overalls & Coveralls