Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Vf Imagewear
Resistant Coverall, Khaki, 46 In Tall
Mfr # CLD4KH LN 46
Zoro # G4507054
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material EXCEL FR(R) ComforTouch(R) Flame-Resistant, Sateen, 88% Cotton/12% Nylon
- Fabric Weight 6 oz
- Fits Chest Size 44 1/2 in to 46 in
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # CLD4KH LN 46
- Zoro # G4507054
- UPC # 763086705633
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 44 1/2 in to 46 in |
Fits Waist Size | 48 1/2 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Tag Size | 46-1/2 x 32 |
Size - Body Type | Tall |
Maximum Waist Size | 46 1/2 in |
Description
ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6 oz, Features Concealed Nomex(R) Taped Brass Break-Away, Deep Pleated Action Back, Elastic Waist Inserts, Side Vent Openings with Snap Closure, Two-Way, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name ComforTouch(R), Maximum Chest Size 46 in, Maximum Waist Size 46 1/2 in, Minimum Chest Size 44 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Green, Nylon, Size Universal, 33 to 36 in Waist Size, 36 in Length (WELJE802)
- WELLS LAMONT Black Latex Blue Knit Gloves (524M)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 50)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 52)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH RG 42)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 44)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL (CEC2KH RG 56)
- CARHARTT FR Womens Rugged Flex Twill Coverall (102450-410)
- Vf Imagewear Workwear and Protective Clothing