Shop All High Visibility Vests
Vf Imagewear
Red Kap® Hi-Vis Safety Vest, Class 2, Fluorescent Yellow/Green, Polyester, S/M
Mfr # VYV6YERGM
Zoro # G304901185
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # VYV6YERGM
- Zoro # G304901185
- UPC # 36394556854
- Country of Origin Indonesia
- Category High Visibility Vests
Description
Red kap hi-vis safety vest, class 2, fluorescent yellow/green, polyester, s/m features: model vyv6 hi-visibility safety vest fluorescent yellow green 360 visibility with front and back 2" silver reflective striping hook-and-loop front closures hook-and-loop adjustable sides (dual sizing) this product complies with class 2 level 2 requirements of ansi/isea 107-2010 front width 16" back width at top of strap 24-1/2" front length 24-1/4" back length 24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9012-2XL)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- KISHIGO L-XL, Lime Class 2 Single Contrast Economy Series Vest (1527-L-XL)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, OE (EGO20967)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Grey/Large) (1284-GRZ-RD-LG)
- PORTWEST Class 3 FR Mesh Vest, L (UFR24)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8210ZBK)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGM2X)
- MILWAUKEE TOOL Arc-Rated/Flame-Resistant Cat 1 Class 2 Breakaway High Visibility Yellow Mesh Safety Vest - Small/Medium (48-73-5211)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- Vf Imagewear High Visibility Vests