Shop All High Visibility Vests
Vf Imagewear
Red Kap® Hi-Vis Safety Vest, Class 2, Fluorescent Yellow/Green, Polyester, 4XL/5XL
Mfr # VYV6YERG5XL
Zoro # G804901296
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # VYV6YERG5XL
- Zoro # G804901296
- UPC # 36394556885
- Country of Origin Indonesia
- Category High Visibility Vests
Description
Red kap hi-vis safety vest, class 2, fluorescent yellow/green, polyester, 4xl/5xl features: model vyv6 hi-visibility safety vest fluorescent yellow green 360 visibility with front and back 2" silver reflective striping hook-and-loop front closures hook-and-loop adjustable sides (dual sizing) this product complies with class 2 level 2 requirements of ansi/isea 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut A5, 1 PR (XC800S-06)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 11,799LG4, PR (R-840VP)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Arm, Clear Lens (4VCH1)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, L (SVGZ2)
- 2W INTERNATIONAL Lime Economy Safety Vest, 2X-Large, Class 2 (RMZ529C-2 2XL)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- PORTWEST Premium Surveyors Vest, XXXL (US375)
- GLOBAL INDUSTRIAL Class 2 Hi-Vis Safety Vest, 2 Silver Strips, Polyester Mesh, Lime, Size XL (695306)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 2XL, SV55-2ZOD-2X (SV55-2ZOD-2X)
- SAFETY WORKS Reflective Safety Vest Lime One Size Fits Most (SW46206-O)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- Vf Imagewear Workwear and Protective Clothing