Shop All High Visibility Vests
Vf Imagewear
Red Kap® Hi-Vis Safety Vest, Class 2, Fluorescent Yellow/Green, Polyester, 2XL/3XL
Mfr # VYV6YERG3XL
Zoro # G104901231
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # VYV6YERG3XL
- Zoro # G104901231
- UPC # 36394556878
- Country of Origin Indonesia
- Category High Visibility Vests
Description
Red kap hi-vis safety vest, class 2, fluorescent yellow/green, polyester, 2xl/3xl features: model vyv6 hi-visibility safety vest fluorescent yellow green 360 visibility with front and back 2" silver reflective striping hook-and-loop front closures hook-and-loop adjustable sides (dual sizing) this product complies with class 2 level 2 requirements of ansi/isea 107-2010 front width- 18" back widt at top of strap- 30-1/2" front length 25-1/4" back length- 25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083796)
- CONDOR Back Support, With Suspender, 2XL (3RUZ6)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 5X-Large, Class 2 (MS530C-2 5XL)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F59)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV713FG (XL))
- GLOWEAR BY ERGODYNE 2XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-2X)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- INTERSTATE SAFETY High Visibility Safety Vest - Neon Yellow - Extra Large (40461)
- Vf Imagewear Workwear and Protective Clothing