Shop All High Visibility Shirts & Sweatshirts
Vf Imagewear
Red Kap® Enhanced Visibility Industrial Short Sleeve Work Shirt, Navy, Poly/Cotton, Regular 2XL
Mfr # SP24ENSSXXL
Zoro # G504874166
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SP24ENSSXXL
- Zoro # G504874166
- UPC # 635062530846
- Country of Origin Honduras
- Category High Visibility Shirts & Sweatshirts
Description
Red kap enhanced visibility industrial short sleeve work shirt, navy, poly/cotton, regular 2xl features: model sp24 enhanced visibility industrial work shirt navy with yellow green visibility trim two-piece lined collar with sewn-in stays 65% polyester / 35% cotton button-front closure pencil stall in left chest pocket 2-1/2" yellowish silver enhanced visibility trim around body, across back and at sleeve from shoulder to sleeve end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- VF IMAGEWEAR Red Kap® Enhanced Visibility Long Sleeve Work Shirt, Fluorescent Yellow/Green, Regular, L (SS14YERGL)
- PORTWEST Hi-Vis Bizflame Shirt 88/12, Med (FR95)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- PIONEER Hi-Vis, Fleece Zip-Style Safety Hoodie, Reflective Tape, Orange, 5XL (V1060351U-5XL)
- TOUGH DUCK 5XL Hi-Vis Sweatshirt, Black (S49431)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- Vf Imagewear Workwear and Protective Clothing