Shop All High Visibility Shirts
Vf Imagewear
Red Kap® Enhanced Visibility Industrial Short Sleeve Work Shirt, Gray, Poly/Cotton, Regular 4XL
Mfr # SP24EGSS4XL
Zoro # G404874259
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # SP24EGSS4XL
- Zoro # G404874259
- UPC # 635062529598
- Country of Origin Honduras
- Category High Visibility Shirts
Description
Red kap enhanced visibility industrial short sleeve work shirt, gray, poly/cotton, regular 4xl features: model sp24 enhanced visibility industrial work shirt light gray with yellow/green visibility trim two-piece lined collar with sewn-in stays 65% polyester / 35% cotton button-front closure pencil stall in left chest pocket 2-1/2" yellowish silver enhanced visibility trim around body, across back and at sleeve from shoulder to sleeve end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- HONEYWELL NORTH Half Mask Respirator, S, Blue (RU85001S)
- HUBBELL GAI-TRONICS Strobe Light, Aluminum/Plastc, Blue, 120VAC (540-001)
- VF IMAGEWEAR Red Kap® Enhanced Visibility Long Sleeve Work Shirt, Fluorescent Yellow/Green, Regular, L (SS14YERGL)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 4XL (HW100FG (4XL))
- TIMBERLAND PRO XL, Base Plate LS T-Shirt w/Logo (TB0A1HRV440)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-2X)
- TOUGH DUCK Insulated Safety Hoodie, S47411-BLK-L (S47411)
- Vf Imagewear High Visibility Clothing