Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Stone Wash, Excel FR, 32 x 32 In.
Mfr # PEJ8SW 32 32
Zoro # G0194582
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 32 in
- Size 32 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEJ8SW 32 32
- Zoro # G0194582
- UPC # 883248718278
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Size | 32 x 32" |
Maximum Waist Size | 32 in |
Minimum Waist Size | 30 in |
Tag Size | 32 x 32 |
Size (Max. Waist x Inseam) | 32 in x 32 in |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Excel FR(R), Maximum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Roofer's Fall Protection Kit, Size: Universal (45J298)
- PIG PIG Drain Plug, Yellow (PLR252)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- KLEENGUARD G60 Purple Nitrile Gloves, 240 mm Length, Large/Size 9, B/W, Pair (97432)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- Vf Imagewear Arc Flash and Flame Resistant Clothing