Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Stone Wash, Excel FR, 32 x 30 In.
Mfr # PEJ8SW 32 30
Zoro # G0194573
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 32 in
- Size 32 x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEJ8SW 32 30
- Zoro # G0194573
- UPC # 883248718209
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in |
Size | 32 x 30" |
Maximum Waist Size | 32 in |
Tag Size | 32 x 30 |
Minimum Waist Size | 30 in |
Size (Max. Waist x Inseam) | 32 in x 30 in |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Excel FR(R), Maximum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 10 (XAN9E/9180AP506-10)
- SIGNMISSION PPE Stored Here Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-17776)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- Vf Imagewear Arc Flash and Flame Resistant Clothing