Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Stone Wash, Excel FR, 30 x 32 In.
Mfr # PEJ8SW 30 32
Zoro # G0194555
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 21 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 30 in
- Size 30 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEJ8SW 30 32
- Zoro # G0194555
- UPC # 883248826393
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 30 in |
Size | 30 x 32" |
Maximum Waist Size | 30 in |
Minimum Waist Size | 28 in |
Tag Size | 30 x 32 |
Size (Max. Waist x Inseam) | 30 in x 32 in |
Description
ATPV Rating 21 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14.75 oz, Features Loose Seat and Thigh, Rule Pocket on Right Leg with Wrap Around Utility Pocket, Sits at Natural Waist, Soft Pre-Wash for Comfort and Look, Two Deep Scoop Pockets, Two Oversized Reinforced Hip Pockets, Wider Leg Opening, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Excel FR(R), Maximum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- CONDOR OUTDOOR PRODUCTS COBRA GUN BELT, BLACK, L (US1019-002-L)
- SUPER ANCHOR SAFETY Auto-Lock Aluminum Carabineer w/ 3600lb Gate (5006-Z)
- CARHARTT Classic Buckle Belt, Brown, 40" L, 1-1/2" W (A000550920110)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- Vf Imagewear Arc Flash and Flame Resistant Clothing