Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, Nomex IIIA, 33 x 34 In.
Mfr # PNW2NV 33 34
Zoro # G0043005
Free Shipping & Returns
$128.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 5.2 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Waist Size 33 in
- Material Trade Name Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PNW2NV 33 34
- Zoro # G0043005
- UPC # 883248627617
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 33 in |
Size | 33 x 34" |
Maximum Waist Size | 33 in |
Tag Size | 33 x 34 |
Minimum Waist Size | 31 in |
Size (Max. Waist x Inseam) | 33 in x 34 in |
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 6 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Nomex(R), Maximum Waist Size 33 in, Minimum Waist Size 31 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 33 x 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-FRAME, 1 BOARD, WHITE (97-01-004-02)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLHZ-YL)
- NMC Notice Spill Clean Up Kit Sign, N345AB (N345AB)
- MASTER LOCK Danger Bilingual Tag, 3-1/8 in W, PK12 (497AX)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- Vf Imagewear Flame Resistant & Arc Flash Pants