Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 50 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 50 32
Zoro # G0043741
original price:
$105.99
37% off
new price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 50 in
- Size 50 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 50 32
- Zoro # G0043741
- UPC # 883248627426
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 50 in |
Size | 50 x 32" |
Maximum Waist Size | 50 in |
Tag Size | 50 x 32 |
Minimum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 50 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 50 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Thermal Glove, XXL, PR (PW 2051 XXL)
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- BRADY Wraptor Self Lam Vinyl Wire and Cable Labels 0.75in H x 0.5in W WT/CL 6800/RL (WRAP-1-417)
- BERNE Performance Long Sleeve Pocket Tee, 2XL (BSM39)
- VF IMAGEWEAR Pants, Blue Denim, EXCEL Flame Resistant-¿ (PEJ2DD 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- WORKRITE FIRE SERVICE FR Cargo Pants, Inseam 34", Navy Blue (FP44NV)
- Vf Imagewear Workwear and Protective Clothing