Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 48 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 48 32
Zoro # G0043714
original price:
$80.65
19% off
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 48 in
- Size 48 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 48 32
- Zoro # G0043714
- UPC # 883248627396
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 48 in |
Size | 48 x 32" |
Maximum Waist Size | 48 in |
Tag Size | 48 x 32 |
Minimum Waist Size | 46 in |
Size (Max. Waist x Inseam) | 48 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 48 in, Minimum Waist Size 46 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 48 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 18In Lth Sleeves, PR (5218)
- DICKIES Jeans, 28 in. Inseam, 35 in. Waist (FD23RB 16 28)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (LT-30)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- Vf Imagewear Workwear and Protective Clothing