Vf Imagewear

Pants, Navy, 48 x 30 In., 11.2 cal/cm2


product price: $61.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • ATPV Rating 11 cal/sq cm
  • Gender Men's
  • Arc Flash PPE Category 2
  • Fits Waist Size 48 in
  • Size 48 x 30"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 48 in
Size 48 x 30"
Maximum Waist Size 48 in
Tag Size 48 x 30
Minimum Waist Size 46 in
Size (Max. Waist x Inseam) 48 in x 30 in

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 48 in, Minimum Waist Size 46 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 48 x 30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.