Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 46 x 30 In., 11.2 cal/cm2
Mfr # PEW2NV 46 30
Zoro # G0043671
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 46 in
- Size 46 x 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 46 30
- Zoro # G0043671
- UPC # 883248627358
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 46 in |
Size | 46 x 30" |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 30 |
Size (Max. Waist x Inseam) | 46 in x 30 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 46 in, Minimum Waist Size 44 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 46 x 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3102)
- NMC Caution Hearing Protection Required Sign (CGA5PB)
- SAFEWAZE Rope Lifelin, 50 ft., Rope Grb, 3 ft. Lnyrd (FS700-50GA-3E)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-3X/5X)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Cargo Pocket Work Pants PLC2, Navy, 9 oz, Size 44 x 36U (PLC2NV4436U)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- VF IMAGEWEAR Pants, Stone Wash, 36 In x 32 In (PEJ6SW 36 32)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- Vf Imagewear Arc Flash and Flame Resistant Clothing