Shop All Flame Resistant & Arc Flash Pants
Vf Imagewear
Pants, Navy, 44 x 32 In., 11.2 cal/cm2
Mfr # PEW2NV 44 32
Zoro # G0043653
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 11 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 44 in
- Size 44 x 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vf Imagewear
- MFR # PEW2NV 44 32
- Zoro # G0043653
- UPC # 883248627334
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 44 in |
Size | 44 x 32" |
Maximum Waist Size | 44 in |
Minimum Waist Size | 42 in |
Tag Size | 44 x 32 |
Size (Max. Waist x Inseam) | 44 in x 32 in |
Description
ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 44 in, Minimum Waist Size 42 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 44 x 32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32 (486A32)
- BLACK DIAMOND L-Bracket Berm, 748 gal., 10 ft.W (BD-1010-AL-L)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2006 Pk (198-R-06)
- VF IMAGEWEAR Pants, Navy, 34 In x 34 In (PMU2NV 34 34)
- VF IMAGEWEAR Pants, Navy, 36 In x 30 In (PMU2NV 36 30)
- VF IMAGEWEAR Pants, Blue, 38 x 32 In., 12.2 cal/cm2 (PLW2NV 38 32)
- VF IMAGEWEAR EXCEL FR® Flame Resistant Relaxed Fit Denim Jeans PEJ2, Dark Denim, 12.5 oz., Size 38 x 37U (PEJ2DD3837U)
- VF IMAGEWEAR Pants, Stone Wash, 34 In x 34 In (PEJ6SW 34 34)
- VF IMAGEWEAR Pants, Navy, 30 In x 30 In (PMU2NV 30 30)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- Vf Imagewear Flame Resistant & Arc Flash Pants